Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SAMPSYSBL

Millipore

Samplicity® Filtration System, Bold Blue

Vacuum filtration system for sample preparation for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690

material

polyester component(s)
polypropylene
silicone component(s)

sterility

non-sterile

manufacturer/tradename

Samplicity®

technique(s)

HPLC: suitable
analytical sample preparation: suitable

H

9.1 cm (3.6 in.)

L × W × H

44.5 cm × 10.2 cm × 9.1 cm

L

44.5 cm (17.5 in.)

W

10.2 cm (4 in.)

weight

1.32 kg (2.9 lb)

shipped in

ambient

application

Vacuum filtration system for sample preparation for HPLC

Packaging

non sterile

Components

Base

Lid

Vial Tray

Waste Tray

Tubing

Specifications

For general laboratory use only

Physical form

Color Code: Blue

Legal Information

SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service