Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

PR0001401

Millipore

Plexiglas® Rings with 0.59 mm hole

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104923
eCl@ss:
32011202
NACRES:
NB.22

material

Plexiglas®

diam.

1.4 cm

pore size

80.0 μm pore size

shipped in

ambient

Application

Research Category
Cell Culture

Legal Information

Plexiglas is a registered trademark of Arkema

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service