Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

PHCCBEADS

Millipore

Scepter Test Bead Vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104923
eCl@ss:
32011202
NACRES:
NB.22

packaging

pkg of 5 mL

manufacturer/tradename

Scepter

concentration

2 x 105 beads/mL (+/-5%)

technique(s)

cell counting: suitable

particle size

15 μm

shipped in

wet ice

General description

Scepter Test Beads can be used to assess the Scepter Cell Counter.

Application

Research Category
Cell Culture

Storage Class

12 - Non Combustible Liquids

wgk_germany

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

The Scepter™ cell counter uses the Coulter principle of impedance-based particle detection to reliably and accurately count every cell in your sample.

Combine the ease of automated instrumentation with the accuracy of impedance-based cell counting using the Coulter principle in an affordable, handheld format.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service