black filter gridded filter mixed cellulose esters (MCE) polypropylene
sterility
sterile; ethylene oxide treated
manufacturer/tradename
Microfil®
parameter
100 mL sample volume
capacity
100 mL
filter diam.
47 mm
funnel capacity
100 mL
matrix
MF-Millipore™
pore size
0.45 μm pore size
input
sample type beverage(s) sample(s) (environmental) sample type food(s) sample type soft drink sample type beer sample type bottled water sample type sport drink sample type wine sample type cider sample type cosmetics
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.