MILSNAP01
MilliSnap System
General microbiological analysis
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41116129
NACRES:
NB.24
AC/DC input
100 V / 240 V, 50–60 Hz
manufacturer/tradename
Microfil® with S-Pak®
H
33.5 cm (13.18 in.)
L
20 cm (7.87 in.)
W
190 mm (7.48 in.)
weight
7.7 kg (17 lb)
input
water
application(s)
bioburden testing
pharmaceutical
shipped in
ambient
General description
An automated system to detach the Milliflex funnel while connecting the membrane to the media cassette
application
General microbiological analysis
Preparation Note
Sanitization Protocol
External/internal surfaces: Alcohol wipe
Adapters: Autoclave or alcohol wipe
External/internal surfaces: Alcohol wipe
Adapters: Autoclave or alcohol wipe
Legal Information
MICROFIL is a registered trademark of Merck KGaA, Darmstadt, Germany
S-PAK is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service