L15CET6S1
Millistak+® Lenticular Disc Filter
CE15, filtration area 3.47 m²
Synonym(s):
Millistak+ Lenticular Disc Filters, CE15 media series, 16 in. diameter, 16-cell, silicone seal
Select a Size
$919.00
Select a Size
About This Item
$919.00
Product Name
Millistak+® Lenticular Disc Filter, cellulose, filtration area 3.47 m2, hydrophilic
material
cellulose
polypropylene
silicone seal
Quality Level
feature
hydrophilic
manufacturer/tradename
Millistak+®
parameter
0.2 bar max. inlet pressure (3 psi) at 123 °C
1 bar max. inlet pressure (15 psi) at 80 °C
1.03 bar max. differential pressure (15 psid) at 80 °C (Forward)
2.07 bar max. differential pressure (30 psid) at 25 °C (Forward)
2.1 bar max. inlet pressure (30 psi) at 25 °C
H
27.6 cm (10.88 in.)
diam.
40.64 cm (16 in.)
filtration area
3.47 m2
impurities
<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
total organic carbon (TOC) residue
1370-2120 ppb
input
sample type liquid
conductivity
8-10 μmho per cm at 25 °C (product water)
filter grade
CE15
Looking for similar products? Visit Product Comparison Guide
General description
application
Specifications
Calcium: 2.56 - 2.74 mg/ft2 of Media
Potassium: 0.17 - 0.91 mg/ft2 of Media
Magnesium: 1.19 - 2.03 mg/ft2 of Media
Iron: <0.1 mg/ft2 of Media
Lead: <0.1 mg/ft2 of Media
Aluminum: <0.1 mg/ft2 of Media
Titanium: <0.1 mg/ft2 of Media
Chromium: <0.1 mg/ft2 of Media
Manganese: <0.1 mg/ft2 of Media
Cobalt: <0.1 mg/ft2 of Media
Nickel: <0.1 mg/ft2 of Media
Copper: <0.1 mg/ft2 of Media
Zinc: <0.1 mg/ft2 of Media
Preparation Note
May be hot water sanitized for 20 cycles using purified water @ 80 °C for 30 minutes
May be steam sterilized for 3 steam-in-place (SIP) cycles of 30 minutes @ 123 °C
Analysis Note
Legal Information
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service