KHGEG2TBB1
Millipore Express® SHC 0.5/0.2µm, Opticap® XLT 20 Capsule
Fittings 1 in. HB/HB, Gamma Compatible
About This Item
Product Name
Millipore Express® SHC, Opticap® XLT Capsule, Opticap® XLT 20, cartridge nominal length 20 in. (50 cm), filter diam. 10.7 cm (4.2 in.)
material
polyester support
polypropylene device
polypropylene housing
polypropylene vent cap
polysulfone device
silicone seal
Quality Level
reg. compliance
meets FDA 21 CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
gamma compatible
product line
Opticap® XLT 20
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
≤62.5 mL/min air diffusion at 2.8 bar (40 psig) (in water)
1.0 bar max. differential pressure (15 psid) at 80 °C (Forward)
1.0 bar max. inlet pressure (15 psi) at 80 °C
100 psi max. differential pressure (6.9 bar) (intermittent)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse; intermittent)
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 25 °C
6.9 bar max. differential pressure (100 psid) at 25 °C (Forward; intermittent)
6.9 bar max. inlet pressure (100 psi) at 25 °C (intermittent)
80 psi max. differential pressure (5.5 bar) (continuous)
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
cartridge nominal length
20 in. (50 cm)
device L
62.5 cm (24.6 in.)
device size
20 in.
filter diam.
10.7 cm (4.2 in.)
filter filtration area
1.09 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (sample aqueous extraction)
matrix
Millipore Express® SHC
pore size
0.5/0.2 μm pore size
bubble point
≥4000 mbar (58 psig), air with water
fitting
(25 mm (1 in.) Hose Barb Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Preparation Note
Gamma Compatible to 45 kGy. May be autoclaved for 3 cycles of 60 min at 123 °C; not in-line steam sterilizable
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Free of charge - Sign in to download
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service