EZFKIT001JP
EZ-Fluo™ System Kit (JP)
For rapid detection of microbial contamination
Synonym(s):
Detection instrument
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41116129
NACRES:
NA.74
AC/DC input
100 V / 240 V, 50 - 60 Hz
Quality Level
manufacturer/tradename
EZ-Fluo™
parameter
4.4 kg at 15 - 40 °C
H × W × L
12.5 cm × 14.2 cm × 24.9 cm
application(s)
environmental
food and beverages
compatibility
EZ-Fluo™ Rapid Microbial Detection System
General description
The EZ-Fluo™ System is a rapid fluorescent-based technology designed for fast quantitative detection of microorganisms over a broad range of filterable samples. This system significantly reduces the time of result, aids to address the contamination events sooner, and thereby provides better control over the manufacturing process. Detection of viable and culturable microorganisms down to 1 CFU per sample is possible with standard membrane filtration using the new EZ-Fluo™ System. The system is supplied with the power cord according to Japan region.
Application
EZ-Fluo™ System is a Rapid & non-destructive system for microbial detection in filterable samples.
Features and Benefits
- Rapid technology capable of providing results in 1/3 of the time required using traditional techniques
- Flexible approach based on standard membrane filtration and reduced incubation on media plate
- Non-destructive method, compatible with any ID technique
- Compact hardware, fits easily on any laboratory bench
- Cost effective solution for both routine and investigatory use
Components
- EZ-Fluo™ System standard kit
- 1 reader
- 1 camera
- 1 software
Legal Information
EZ-FLUO is a trademark of Merck KGaA, Darmstadt, Germany
related product
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service