Recommended Products
form
granular
Quality Level
pH
8-10 (20 °C, 100 g/L in H2O)
mp
772 °C
solubility
740 g/L
storage temp.
room temp
Application
Analysis Note
Color:White
Form:Granules
Mesh size (16-20):70% min
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service