Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CWVTC0401

Millipore

Aerovent Drop Shield for Aerovent 4 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

EPR seal
polypropylene

feature

hydrophilic

manufacturer/tradename

Aervent®

availability

available only in Japan

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C

cartridge nominal length

10 in. (25 cm)

diam.

7.0 cm (2.75 in.)

pore size

0.5 μm nominal pore size
0.5 μm pore size

cartridge code

Code 5 (2-222; O-rings and spear)

General description

Device Configuration: Cartridge

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥3 L

Legal Information

AERVENT is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service