CW1971SB1
Bevigard™ Cartridge Filter
cartridge nominal length 10 in. (25 cm), filter diam. 2.8 in., Code 7 (2-226 silicone o-ring + Spear)
About This Item
material
mixed cellulose esters (MCE) prefilter
polyester support
polypropylene device
silicone seal
reg. compliance
meets FDA 21 CFR 177–182 (all component materials)
feature
hydrophilic
manufacturer/tradename
Bevigard™
parameter
3.5 bar max. differential pressure (50 psid) at 25 °C
cartridge nominal length
10 in. (25 cm)
device size
10 in.
filter diam.
2.8 in.
filter filtration area
0.08 m2
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Milligard®
pore size
1.2 μm nominal pore size
1.2 μm pore size
application(s)
food and beverages
cartridge code
Code 7 (2-226 silicone o-ring + Spear)
Looking for similar products? Visit Product Comparison Guide
General description
Cartridge Type: Liquid
Filter Grade: F&B
Features and Benefits
Packaging
Preparation Note
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation and wetting sections of OPTISCALE®-25 user guide and introduction section of Mixed cellulose esters Tech Brief
- Storage Statement: Please refer Mixed cellulose esters Tech Brief
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service