CVSX71TP3
Multimedia Durapore® 1.2/0.2/0.22 µm, Cartridge
cartridge nominal length 10 in. (25 cm), filter diam. 2.7 in. (6.9 cm), Code 7
About This Item
material
mixed cellulose esters (MCE) prefilter
polypropylene device
polypropylene support
silicone seal
Quality Level
reg. compliance
meets FDA 21 CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
autoclavable compatible
steam-in-place compatible
product line
Durapore®
feature
hydrophilic
manufacturer/tradename
Durapore®
parameter
≤10.8 mL/min air diffusion at 2.75 bar (40 psig) (in water)
0.35 bar max. differential pressure (5 psid) at 135 °C (forward)
0.35 bar max. inlet pressure (5 psi) at 135 °C (forward)
1.7 bar max. differential pressure (25 psid) at 80 °C (forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (forward)
3.5 bar max. differential pressure (50 psid) at 25 °C (reverse; intermittent)
3.5 bar max. inlet temp. (50 psi) at 25 °C (reverse; intermittent)
5.5 bar max. differential pressure (80 psid) at 25 °C (forward)
5.5 bar max. inlet pressure (80 psi) at 25 °C (forward)
technique(s)
sterile filtration: suitable
W
2.7 in.
cartridge nominal length
10 in. (25 cm)
device size
10 in.
filter diam.
2.7 in. (6.9 cm)
filter filtration area
0.56 m2
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤70 mg/cartridge
matrix
Multimedia Durapore®
pore size
1.2/0.2/0.22 μm pore size
bubble point
≥3450 mbar (50 psig), air with water
code
Code 7
Looking for similar products? Visit Product Comparison Guide
General description
Cartridge type: Liquid
Packaging
Preparation Note
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).
Analysis Note
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥ 5 L
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer to Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service