CVHI03TPE
Durapore® 0.45 µm, Cartridge
pore size 0.45 μm, cartridge nominal length 30 in. (75 cm), Code 0 (2-222; O-rings)
Synonym(s):
Durapore <TMSYMBOL></TMSYMBOL> CVHI Cartridge Filter 30 in. 0.45 μm Code 0
Select a Size
+1 866 227 3811or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+1 866 227 3811or
This item is not able to be purchased as a guest user. For further information, please contact us at .material
PVDF
fluoroelastomer seal
polypropylene
polypropylene support
Quality Level
sterility
non-sterile
sterilization compatibility
autoclavable compatible
steam-in-place compatible
product line
Durapore®
feature
hydrophilic
manufacturer/tradename
Durapore®
parameter
≤45 mL/min air diffusion at 1.5 bar (22 psig) and 23 °C (in water)
0.35 bar max. differential pressure (5 psid) at 135 °C (Forward)
0.35 bar max. inlet pressure (5 psi) at 135 °C (Forward)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward)
3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent)
3.5 bar max. inlet pressure (50 psi) at 25 °C (Reverse; Intermittent)
30 L/min flow rate at 190 mbar (ΔP)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)
technique(s)
bioburden reduction: suitable
L
30 in.
W
2.7 in.
cartridge nominal length
30 in. (75 cm)
diam.
6.9 cm (2.7 in.)
filtration area
2.07 m2
matrix
Durapore®
pore size
0.45 μm pore size
input
sample type liquid
bubble point
≥1930 mbar (28 psig), air with water at 23 °C
cartridge code
Code 0 (2-222; O-rings)
General description
Preparation Note
30 SIP cycles of 30 min @ 121 °C; 30 autoclave cycles of 60 min @ 121 °C
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service