Skip to Content
MilliporeSigma

CVEP02TE3

Millipore

Millipore Express® SHR, Cartridge

pore size 0.1 μm, cartridge nominal length 20 in. (50 cm), Code 0 (2-222; O-rings), EPDM rubber seal

Synonym(s):

Millipore Express SHR Cartridge Filter 20 in. 0.1 μm Code 0 EPDM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

EPDM rubber seal
polyethersulfone
polypropylene
polypropylene support
polysulfone

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

sterilization compatibility

autoclavable compatible
steam-in-place compatible

product line

Millipore Express®

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

≤66.6 mL/min air diffusion at 3.45 bar (50 psig) and 23 °C (in water)
<1.0 psi max. differential pressure (69 mbar) at 135 °C (reverse)
0.07 bar max. differential pressure (1 psi) at 135 °C (Reverse)
0.35 bar max. differential pressure (5 psi) at 135 °C (Forward)
1.7 bar max. differential pressure (25 psi) at 80 °C (Forward)
100 psi max. differential pressure (6.9 bar) at 25 °C (forward)
2.07 bar max. differential pressure (30 psi) at 25 °C (Reverse)
25 psi max. differential pressure (1.7 bar) at 80 °C (forward)
30 psi max. differential pressure (2.1 bar) at 25 °C (reverse)
5.0 psi max. differential pressure (340 mbar) at 135 °C (forward)
6.9 bar max. differential pressure (100 psi) at 25 °C (Forward)

technique(s)

sterile filtration: suitable

L

20 in.

W

2.7 in.

cartridge nominal length

20 in. (50 cm)

diam.

6.9 cm (2.7 in.)

filtration area

1.2 m2

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Millipore Express® SHR

pore size

0.1 μm pore size

input

sample type liquid

bubble point

≥2586 mbar (37.5 psig), nitrogen with 70/30% IPA/water at 23 °C

cartridge code

Code 0 (2-222; O-rings)

General description

Device Configuration: Cartridge

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
  • Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
25 forward or 22 forward and 3 reverse SIP cycles of 30 min @ 135 °C; 25 autoclave cycles of 60 min @ 126 °C
This product was manufactured with a Millipore Express® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
TOC/Conductivity
After sterilization and a controlled water flush of 20 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥2 L

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service