Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CVDR51TP3

Millipore

Durapore® (w/Prefilter) 0.65 µm, Cartridge

cartridge nominal length 10 in. (25 cm), filter diam. 2.7 in. (6.9 cm), Code 5

Sign Into View Organizational & Contract Pricing

Select a Size

3 PKG
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +1 866 227 3811or

.


Select a Size

Change View
3 PKG
Inquire

About This Item

UNSPSC Code:
23151806

This item is not able to be purchased as a guest user. For further information, please contact us at +1 866 227 3811or

.

material

mixed cellulose esters (MCE) prefilter
polypropylene device
polypropylene support
silicone seal

Quality Level

reg. compliance

meets EU 1935/2004/EC (all component materials; regarding materials and articles intended to contact food)
meets FDA 21 CFR 177-182 (all component materials)

sterility

non-sterile

sterilization compatibility

autoclavable compatible
steam-in-place compatible

product line

Durapore®

feature

hydrophilic

manufacturer/tradename

Durapore®

parameter

≤10 mL/min air diffusion at 620 mbar (9 psig) (in water)
0.35 bar max. differential pressure (5 psid) at 121 °C (forward)
0.35 bar max. inlet pressure (5 psi) at 121 °C (forward)
1.7 bar max. differential pressure (25 psid) at 25 °C (reverse)
1.7 bar max. differential pressure (25 psid) at 80 °C (forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (forward)
1.7 bar max. inlet temp. (25 psi) at 25 °C (reverse)
5.5 bar max. differential pressure (80 psid) at 25 °C (forward)
5.5 bar max. inlet pressure (80 psi) at 25 °C (forward)

technique(s)

prefiltration: suitable

L

10 in.

W

2.7 in.

cartridge nominal length

10 in. (25 cm)

device size

10 in.

filter diam.

2.7 in. (6.9 cm)

filter filtration area

0.69 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤45 mg/cartridge

matrix

Durapore® (w/Prefilter)

pore size

0.65 μm pore size

bubble point

≥965 mbar (14 psig), air with water

code

Code 5

Looking for similar products? Visit Product Comparison Guide

General description

Device configuration: Cartridge
Cartridge type: Liquid

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method: 8 SIP cycles of 30 min or 8 autoclave cycles of 60 min at 121°C

This product was manufactured with a Durapore®   membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: The extractables level was ≤ 45 mg per 10-inch cartridge after 24 hours in water at controlled room temperature.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥ 1 L

Other Notes

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer to Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service