Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CVBY53PK1

Millipore

Vitipore® II Cartridge Filter

cartridge nominal length 30 in. (75 cm), filter diam. 6.9 cm (2.7 in.), Code 5 ((2-222) O-rings and spear)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

polypropylene device
polypropylene support
silicone seal

reg. compliance

meets EU 1935/2004/EC (alll component materials)
meets FDA 21 CFR 177-182 (all component materials)

feature

hydrophilic

manufacturer/tradename

Opticap®

parameter

≤27.3 mL/min air diffusion at 620 mbar (9 psig) (in water)
0.35 bar max. differential pressure (5 psid) at 109 °C (Forward)
0.35 bar max. inlet pressure (5 psi) at 109 °C (Forward)
1.7 bar max. differential pressure (25 psid) at 25 °C (Reverse; intermittent)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
1.7 bar max. inlet pressure (25 psi) at 25 °C (Reverse; intermittent)
1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)

cartridge nominal length

30 in. (75 cm)

device size

30 in.

filter diam.

6.9 cm (2.7 in.)

filter filtration area

2.34 m2

matrix

Vitipore® II

pore size

0.65 μm pore size

bubble point

≥965 mbar (14 psig), air with water

cartridge code

Code 5 ((2-222) O-rings and spear)

Looking for similar products? Visit Product Comparison Guide

General description

Cartridge Type: Liquid
Device Configuration: Cartridge

Application

Food and Beverage; Beer; Bottled Water; Wine

Preparation Note

Sterilization Method:
100 SIP cycles of 30 min at 109 °C; hot water sanitized 50 times for 30 min at 80 °C maximum
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: &#x2264 23 mg per 10-inch cartridge after 24 hours in water at controlled room temperature.

Other Notes

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany
VITIPORE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service