Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CVBH71PK1

Millipore

Brewpore® Cartridge Filter

pore size 0.55 μm, cartridge nominal length 10 in. (25 cm), Code 7 ((2-226) O-rings w/locking-tabs)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

polypropylene device
polypropylene support
silicone seal

feature

hydrophilic

manufacturer/tradename

Brewpore®

parameter

≤7.5 mL/min air diffusion at 830 mbar (12 psig) (in water)
0.35 bar max. differential pressure (5 psid) at 121 °C (Forward)
0.35 bar max. inlet pressure (5 psi) at 121 °C (Reverse)
0.35 bar max. inlet pressure (5 psi) at 135 °C (Forward)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward)
20 L/min flow rate at 330 bar (ΔP)
3.5 bar max. inlet pressure (50 psi) at 25 °C (Reverse, intermittent)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)

cartridge nominal length

10 in. (25 cm)

filter diam.

2.7 in. (6.9 cm)

filter filtration area

0.75 m2

matrix

Durapore®

pore size

0.55 μm pore size

bubble point

≥965 mbar (14 psig), air with water

application(s)

food and beverages (beer, bottled water, wine)

cartridge code

Code 7 ((2-226) O-rings w/locking-tabs)

Looking for similar products? Visit Product Comparison Guide

General description

Cartridge Type: Liquid
Device Configuration: Cartridge

Preparation Note

Sterilization Method: 100 SIP cycles of 30 min at 109 °C; hot water sanitized 50 times for 30 min at 80 °C maximum

Other Notes

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in a dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

BREWPORE is a registered trademark of Merck KGaA, Darmstadt, Germany
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service