Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CVBB72TP1

Vitipore® Cartridge Filter

cartridge nominal length 20 in. (50 cm), filter diam. 2.7 in. (6.9 cm), Code 7 ((2-226) O-rings w/locking-tabs)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
Pricing and availability is not currently available.

material

polypropylene device
polypropylene support
silicone seal

feature

hydrophilic

manufacturer/tradename

Vitipore®

parameter

≤30 mL/min air diffusion at 1.5 bar (22 psig) (in water)
0.35 bar max. differential pressure (5 psid) at 121 °C (Forward)
0.35 bar max. inlet pressure (5 psi) at 121 °C (Forward)
120 L/min flow rate at 1.2 bar (Δ P)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)

cartridge nominal length

20 in. (50 cm)

filter diam.

2.7 in. (6.9 cm)

filter filtration area

1.38 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, aqueous extraction)

matrix

Durapore®

pore size

0.45 μm pore size

bubble point

≥1930 mbar (28 psig), air with water

cartridge code

Code 7 ((2-226) O-rings w/locking-tabs)

General description

Device Configuration: Cartridge
Cartridge Type: Liquid

Analysis Note

Bacterial Retention: Quantitative retention of 107 CFU/cm2 Lactobacillus hilgardii, Leuconostoc eonos, Saccharomices cerevisiae and Escherichia coli

Other Notes

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Us: Please refer to Wetting Instrustructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
VITIPORE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service