CV1973TP3
Multimedia Durapore® 1.2/0.22 µm, Cartridge
pore size 1.2/0.22 μm, cartridge nominal length 30 in. (75 cm), Code 7 (2-226; O-rings w/locking-tabs)
Synonym(s):
Durapore Multimedia Cartridge Filter 30 in. 1.2+0.22 μm Code 7
Select a Size
+1 866 227 3811or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+1 866 227 3811or
This item is not able to be purchased as a guest user. For further information, please contact us at .material
PVDF
mixed cellulose esters (MCE)
mixed cellulose esters (MCE) prefilter
polypropylene
polypropylene support
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
autoclavable compatible
steam-in-place compatible
product line
Durapore®
feature
hydrophilic
manufacturer/tradename
Durapore®
parameter
≤40 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water)
0.35 bar max. differential pressure (5 psid) at 135 °C (Forward)
0.35 bar max. inlet pressure (5 psi) at 135 °C (Forward)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward)
3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent)
3.5 bar max. inlet pressure (50 psi) at 25 °C (Reverse; Intermittent)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
L
30 in.
W
2.7 in.
cartridge nominal length
30 in. (75 cm)
diam.
6.9 cm (2.7 in.)
filtration area
2.07 m2
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤135 mg/cartridge
matrix
Multimedia Durapore®
pore size
1.2/0.22 μm pore size
input
sample type liquid
bubble point
≥3450 mbar (50 psig), air with water at 23 °C
cartridge code
Code 7 (2-226; O-rings w/locking-tabs)
General description
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
6 autoclave or SIP cycles of 30 min @ 123 °C
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Legal Information
Storage Class
11 - Combustible Solids
wgk_germany
WGK 2
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service