Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CSGB73E06

Millipore

Solvex Cartridge Filter

pore size 0.2 μm, cartridge nominal length 30 in., Code 7

Synonym(s):

Solvex TM 30 in. Cartridge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
27293007

material

PTFE
polypropylene
polypropylene support
stainless steel housing

manufacturer/tradename

Solvex

parameter

1.8 bar max. differential pressure (25 psid) at 80 °C
5.5 bar max. differential pressure (80 psig) (at ambient temperature)

L

1.5 cm (32.1 in.)

cartridge filtration area

1.95 m2 (21.0 ft2)

cartridge nominal length

30 in.

diam.

2.8 in.

impurities

<0.25 EU/mL USP bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

gravimetric extractables

≤105 mg/cartridge

matrix

Solvex

pore size

0.2 μm nominal pore size
0.2 μm pore size

input

sample type solvent(s)

cartridge code

Code 7

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Cartridge

Packaging

Double Easy-Open bag

Preparation Note

PTFE membrane meets the criteria for a “non-fiber releasing” filter as defined in 21 CFR 210.3 (b) (6).
Sterilization Method
Steam sterilized 50 times forward and 50 times reverse for 30 minutes at 135 °C

Analysis Note

Gravimetric Extractables: after 24 hours in a 70/30% IPA/water mixture at controlled room temperature

Legal Information

Solvex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service