Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CS20MS01F1

Millipore

Clarisolve® Depth Filters

filtration area 0.11 m2

Synonym(s):

Clarisolve® 20 µm Pod Depth Filters, 0.11 m2 (1.18 ft2)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

Millistak+® media
TPE seal
polypropylene

manufacturer/tradename

Clarisolve®

parameter

1.0 bar max. differential pressure (15 psid) at ≤80 °C (Forward)
1.0 bar max. differential pressure (15 psid) at ≤80 °C (Maximum)
2.1 bar max. differential pressure (30 psid) at ≤25 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse)
3.5 bar max. differential pressure (50 psid) at ≤25 °C (Maximum)

H

32 cm (12.5 in.)

L

62 cm (24.2 in.)

W

3.0 cm (1.2 in.)

filtration area

0.11 m2

impurities

<0.25 EU/mL (LAL test, Aqueous extraction)

total organic carbon (TOC) residue

1.4-2.1 μg/L

input

sample type liquid

conductivity

0.80-1.59 μS/cm

Looking for similar products? Visit Product Comparison Guide

General description

product water; post autoclave (1 cycle of 60 minutes at 123 °C) and flushed at a flux rate of 600 LMH pure water flush for 10 minutes. A sample of filtrate was pulled every 2 minutes during flush and tested for conductivity.

Application

High-density cell cultures

Specifications

Filter Grade: 20MS

Preparation Note

Sterilization Method
Integrity is maintained after 1 autoclave cycle of 60 minutes at 123 °C.

Analysis Note

Total organic carbon (TOC) residue: Post autoclave (1 cycle of 60 minutes at 123 °C) and flushed at a flux rate of 600 LMH pure water flush for 10 minutes. At the end of the flush, a sample was pulled for TOC typical values.

Legal Information

CLARISOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

13 - Non Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service