Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CP2003TP6

Millipore

CP20CART 30"CODE 0 6PK

Sign Into View Organizational & Contract Pricing

Select a Size

6 PKG
inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +1 866 227 3811or

.


Select a Size

Change View
6 PKG
inquire

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031610

This item is not able to be purchased as a guest user. For further information, please contact us at +1 866 227 3811or

.

material

borosilicate glass fiber (BGF)

cartridge nominal length

30 in. (75 cm)

input

sample type liquid

General description

Device Configuration: Cartridge

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service