CN25F2V06
Polygard® CN Cartridge Filter
pore size 30.0 μm, cartridge nominal length 20 in. (50 cm), Code F (double open end w/flat gaskets)
Synonym(s):
Polygard-CN Cartridge Filter 20 in. 2.5 μm Code F Fluoroelastomer
Select a Size
$2,640.00
Notify Me
Get notified when this item is ready to ship via email.
Select a Size
About This Item
$2,640.00
Notify Me
Get notified when this item is ready to ship via email.
material
fluoroelastomer seal
polypropylene
Quality Level
feature
hydrophilic
manufacturer/tradename
Polygard
parameter
4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C
cartridge nominal length
20 in. (50 cm)
diam.
7.0 cm (2.75 in.)
filtration area
0.84 m2
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
gravimetric extractables
≤100 mg
pore size
30.0 μm nominal pore size
30.0 μm pore size
input
sample type liquid
cartridge code
Code F (double open end w/flat gaskets)
Looking for similar products? Visit Product Comparison Guide
General description
Preparation Note
30 min with hot water @ 80 °C
10 autoclave cycles or SIP @ 126 °C for 30 min
Analysis Note
Other Notes
- Organism Retention: Microorganism reduction
- Mode of Action: Filtration (nominal)
- Application: BioProcessing
- Intended Use: Efficient particle and microorganism reduction
- Instructions for Use: Please refer to the Polygard® and CLARIGARD® Cartridges user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service