Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CN1201001

Millipore

Polygard® CART 10" CD-0

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$264.00

$264.00


Check Cart for Availability


Select a Size

Change View
1 EA
$264.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

$264.00


Check Cart for Availability

material

polypropylene

Quality Level

manufacturer/tradename

Polygard

cartridge nominal length

10 in. (25 cm)

pore size

1.2 μm nominal pore size
1.2 μm pore size

cartridge code

Code 0 (2-222; O-rings)

General description

Device Configuration: Cartridge

Legal Information

POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service