Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CN03M4S06

Millipore

Polygard® CN Cartridge Filter

pore size 0.3 μm, cartridge nominal length 4 in. (10 cm), Code M (2-118; O-rings)

Synonym(s):

Polygard-CN Cartridge Filter 4 in. 0.3 μm Code M Silicone

Sign Into View Organizational & Contract Pricing

Select a Size

6 PKG
$1,435.00

$1,435.00


Check Cart for Availability


Select a Size

Change View
6 PKG
$1,435.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

$1,435.00


Check Cart for Availability

material

polypropylene
silicone seal

Quality Level

feature

hydrophilic

manufacturer/tradename

Polygard

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

4 in. (10 cm)

diam.

7.0 cm (2.75 in.)

filtration area

0.18 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

pore size

0.3 μm nominal pore size
0.3 μm pore size

input

sample type liquid

cartridge code

Code M (2-118; O-rings)

General description

Device Configuration: Cartridge

Preparation Note

Sanitization Protocol
30 min with hot water @ 80 °C
Sterilization Method
10 autoclave cycles or SIP @ 126 °C for 30 min

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥20 L

Other Notes

Directions for Use

  • Organism Retention: Microorganism reduction
  • Mode of Action: Filtration (nominal)
  • Application: BioProcessing
  • Intended Use: Efficient particle and microorganism reduction
  • Instructions for Use: Please refer to the Polygard® and CLARIGARD® Cartridges user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service