CN0302E06
Polygard® CN Cartridge Filter
nominal pore size 0.3 μm, cartridge nominal length × diam. 20 in. (508.0-516.0 mm) × 2.75 in. (70 mm)
Select a Size
$3,456.00
Select a Size
About This Item
$3,456.00
material
polypropylene filter
Quality Level
feature
hydrophilic
manufacturer/tradename
Polygard
parameter
4.8 bar max. differential pressure (70 psid) at 20 °C
cartridge nominal length × diam.
20 in. (508.0-516.0 mm) × 2.75 in. (70 mm)
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
gravimetric extractables
≤10 mg
pore size
0.3 μm nominal pore size
0.3 μm pore size
input
sample type liquid
cartridge code
Code 0 (2-222; O-Ring)
Looking for similar products? Visit Product Comparison Guide
General description
Polygard-CN cartridge filters provide high throughput with minimal differential pressure. Cartridges are robust, strong, resilient and are designed to withstand multiple steam-in-place cycles.
Typical Applications
Polygard-CN cartridge filters are widely used in the beverage industry for liquid and gas filtration applications, for fining operations and bioburden reduction.
Regulatory Compliance
Polygard® CN Cartridge Filters are designed, developed, and manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO 9000 Quality Systems Standard and are shipped with a Certificate of Quality. Each cartridge filter is supported by a Validation Guide for compliance with regulatory requirements.
For traceability and easy identification, each cartridge filter is marked with identifying characteristics.
Multiple Formats Available
A full range of Polygard® CN Cartridge Filter sizes is available to suit your application requirements. A variety of connection options are offered for easy adaptation to existing housings.
Preparation Note
Analysis Note
Other Notes
- Organism Retention: Microorganism reduction
- Mode of Action: Filtration (nominal)
- Application: BioProcessing
- Intended Use: Efficient particle and microorganism reduction
- Instructions for Use: Please refer to the Polygard® and Clarigard® Cartridges user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service