Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CMCH73PK1

Millipore

Vitichilling Cartridge Filter

cartridge nominal length 30 in. (75 cm), Code 7 (2-226; O-rings w/locking-tabs)

Synonym(s):

Vitichilling cartridge filter, 30 inch, code 7

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

PVDF
polypropylene
polypropylene support
silicone seal

feature

hydrophilic

manufacturer/tradename

Vitichilling

parameter

≤18.9 mL/min air diffusion at 480 mbar (7 psig) and 23 °C (in water)
0.35 bar max. differential pressure (5 psid) at 109 °C (Forward)
1.7 bar max. differential pressure (25 psid) at 25 °C (Reverse; intermittent)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
3.5 bar max. differential pressure (50 psid) at 25 °C (Forward)

cartridge nominal length

30 in. (75 cm)

diam.

6.9 cm (2.7 in.)

filtration area

2.34 m2

matrix

Durapore®

input

sample type food(s)
sample type beverage(s)
sample type bottled water
sample type liquid
sample type wine
sample type beer

bubble point

≥620 mbar (9 psig), air with water at 23 °C

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

General description

Device Configuration: Cartridge

Application

Beverage clarification and stabilization with Millichilling NFF system

Preparation Note

Sterilization Method
100 SIP cycles of 30 min @ 109 °C; hot water sanitized 50 times for 30 min @ 80 °C maximum

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service