Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CE0101S06

Millipore

Polygard® CE Cartridge Filter

pore size 1.0 μm, cartridge nominal length 10 in. (25 cm), Code 0 (2-222; O-rings)

Synonym(s):

Polygard CE Cartridge Filter 10 in. 1.0 μm Code 0 Silicone

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

borosilicate glass fiber (BGF)
filter aid (inorganic)
polypropylene
silicone seal

feature

hydrophilic

manufacturer/tradename

Polygard

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

10 in. (25 cm)

diam.

7.0 cm (2.75 in.)

filtration area

0.3 m2

pore size

1.0 μm nominal pore size
1.0 μm pore size

input

sample type liquid

cartridge code

Code 0 (2-222; O-rings)

General description

The Polygard® CE cartridge filter has unique sequence of media combines the high adsorption capacity of a glass microfiber and diatomite with the robustness of polypropylene for high resistance to backflush, peracetic acid, chlorine at less than 100 ppm, and temperature.

The Polygard® CE unit CE0101S06 features a 1.0 μm pore size, a filtration area of 0.3 m2 and a Code 0 cartridge configuration.Polygard® CE filtration products are engineered for high efficiency, giving extended protection to downstream final filters. Glass fibers with diatomaceous earth and polypropylene are fused into a composite filter medium, providing exceptional throughput and high colloidal retention capability. The Polygard® CE filters can be repeatedly hot water regenerated which provide highly cost effective filtration.

Preparation Note

Sanitization Protocol
30 min with hot water @ 80 °C
Sterilization Method
5 autoclave cycles or SIP @ 121 °C for 30 min

Legal Information

POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

13 - Non Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service