Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ANWP02500

Millipore

Nylon Membrane Filter, 0.8 μm Pore Size

Millipore, filter diam. 25 mm, hydrophilic

Synonym(s):

Nylon Net Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

Nylon membrane
plain filter
white filter

description

0.8 um pore size, hydrophilic nylon membrane, 25 mm diameter

feature

hydrophilic

manufacturer/tradename

Millipore

filter diam.

25 mm

thickness

190 μm

pore size

0.8 μm pore size

bubble point

≥0.6 bar, air with water at 23 °C

shipped in

ambient

Application

  • Air monitoring
  • Particle removal
  • Particle analysis


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service