Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.51484

Millipore

Hibar® 250-25 LiChrospher® 60 RP-select B (5 µm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709

storage temp.

no temp limit

Quality Level

Analysis Note

Pressure: ≤ 100 bar
Theoretical Plates (N/m) (toluene): ≥ 60000
Symmetry (toluene): 0.8 - 1.4
Capacity factor (toluene): 0.8 - 1.8

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service