Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.51482

Millipore

Hibar® 250-25 LiChrospher® 100 RP-8 (5 µm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709

Storage temp.

no temp limit

Quality Level

Analysis Note

Pressure: ≤ 120 bar
Theoretical Plates (N/m) (Toluene): ≥ 60000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 0.8 - 1.8

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service