Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.46716

Millipore

MTLA - LI without Thiosulfate

Packaging: 90 mm plate (120 plates per box)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106214
NACRES:
NA.74
Product 1.46716 is not currently sold in your country. Contact Technical Service

Quality Level

sterility

sterile

form

solid

feature

ready-to-use

pH

7.0 (20 °C in H2O)

application(s)

food and beverages
industrial qc
microbiology
pharmaceutical

storage temp.

15-25°C

General description

Packaging: 90 mm plate (120 plates per box)

Storage Class

11 - Combustible Solids

wgk_germany

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service