Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.33009

Supelco

Chloride Standard Solution

traceable to SRM from NIST 0.100 mg/l Clˉ in H₂O

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116116

Quality Level

form

liquid

specific analyte(s)

chloride

technique(s)

photometry: suitable

pH

7 (20 °C in H2O)

density

1.00 g/cm3 at 20 °C

storage temp.

15-25°C

Storage Class

12 - Non Combustible Liquids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service