Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

1.25260

Supelco

Chromolith® Prep Si 10-25 guard cartridge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115716

feature

endcapped: no

Quality Level

parameter

100 bar pressure
45 °C max. temp.

technique(s)

LC/MS: suitable (Prep LC)

matrix

highly porous

pore size

12 nm mesoporosity
3 μm macroporosity

operating pH range

2-7.5

storage temp.

no temp limit

Analysis Note

visual control (for delivery): passes test

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service