Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z767808

EUROSTAR 100 digital overhead stirrer

AC/DC input 230 V AC, Schuko plug, IKA 4238100

Synonym(s):

electronic overhead stirrers, laboratory mixers, laboratory stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103810
NACRES:
NB.72

packaging

pack of 1 ea

manufacturer/tradename

IKA 4238100

parameter

0/30-1300 rpm speed

W × H × D

86 mm × 248 mm × 208 mm

shaft diam. × L

16 mm × 220 mm

stirrer capacity

100 L

output

136 W

Looking for similar products? Visit Product Comparison Guide

General description

Powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100 L (H2O). It automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30 – 1300 rpm. Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in viscosities of the sample.

  • Digital speed display
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service