Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z767042

Eppendorf Xplorer® electronic pipettor

volume 0.5-10 mL, single channel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

AC/DC input

100 V / 240 V AC, Australian plug (2-pin)
100 V / 240 V AC, European 2-pin plug (flat 2-pin)
100 V / 240 V AC, UK plug (3 pin)
100 V / 240 V AC, US 2-pin plug

feature

CE compliant
electronic
single-channel

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 4861 000.066

volume measuring range

10,000 μL, accuracy: ±0.6%, precision: ±0.15%
1000 μL, accuracy: ±3.0%, precision: ±0.6%

volume

0.5-10 mL

battery power

rechargeable

color

turquoise

Looking for similar products? Visit Product Comparison Guide

General description

People who give 100% every day deserve the best tool and the best equipment. You work on demanding problems, and important decisions depend on the results of your work. Your standard is extremely high and your performance is professional.

The electronic pipettes Eppendorf Xplorer and Eppendorf Xplorer plus were specially designed for high professional standards to provide optimal support for you in your work, with a new intuitive operating concept and design based on the proven Eppendorf PhysioCare Concept.

These features set new standards for simplicity, precision and reproducibility, which means no more delays due to complicated programming or inflexible processes. Instead, you get precisely adjustable parameters, maximum reproducible results, fatigue-free work and consistent, full control over the pipetting processes.

Product supplied with charging adaptor 100-240 V with plug adaptors for EU flat 2-pin, UK 3-pin, US 2-pin and Australia 2-pin.

Work Intuitively:

  • Multifunctional rocker: „Up is up and down is down“ principle
  • Easy selection of all functions with the practical selection dial
  • Operate in the language of your choice
  • Clearly arranged color display
  • No sub-menus
  • Help function
  • Innovative rocker: When the tip is ejected, the piston automatically returns to zero position

PhysioCare Concept®

Reduced weight; Improved ergonomics; Perfect balance, Optimally angled pipette head, Improved view & high resolution display; Spring-loaded tip cone provides maximum tightness

Reliably Reproducible Results

Tips always rest in the same position; Volume & speed precisely und reproducibly adjustable; Adjustable to your work environment and requirements

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Xplorer is a registered trademark of Eppendorf AG
PhysioCare Concept is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service