Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z766909

Sigma-Aldrich

Sigma-Aldrich® Laboratory Notebook

US letter, size 0.25 in. (scientific ruled), black cover

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
AB.01

material

black cover

size

0.25 in. (scientific ruled)

description

96 standard paper pages

packaging

pack of 1 ea
case of 6 ea

W × L

8.5 in. × 11 in.

Looking for similar products? Visit Product Comparison Guide

General description

Casebound with a ′tamper-evident′ section-sewn binding that lays completely flat when open. Includes an issuance page, usage guidelines, and table of contents. Documentation pages contain spaces for the title, project, book number, date, researcher and witness signatures.

Also contains useful reference information and periodic table of elements. Printed on responsibly sourced, archival-safe, ISO 9706 certified paper (90 gsm). Highly durable, waterproof, black Library Buckram cover material. Page marker ribbon.

Note: Click the Safety & Documentation tab to see an example of the internal reference and notes pages.

Legal Information

SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service