Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z766623

Stainless steel sterilization trays

gauge 20, L × W × D 20.75 in. × 6.4 in. × 2.5 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122808
NACRES:
NB.51

material

stainless steel container

manufacturer/tradename

Polarware S20062

L × W × D

20.75 in. × 6.4 in. × 2.5 in.

capacity

3.5 qt (3.31 L)

gauge

20

Looking for similar products? Visit Product Comparison Guide

General description

Tray units can be used for either hot or cold sterilization. Covers feature recessed strap handle for ease and safety in transporting, handling and storing.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service