Z765767
Stainless steel drying trays
flat flange, L × W × H 25 in. × 20 in. × 0.6 in.
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122808
NACRES:
NB.51
Recommended Products
material
stainless steel container
manufacturer/tradename
Polarware 25F
L × W × H
25 in. × 20 in. × 0.6 in.
capacity
, tray
Looking for similar products? Visit Product Comparison Guide
General description
Stainless steel drying trays have a low profile, and are lighter weight than glass. We carry a wide range of sizes. The unbreakable stainless steel material has rapid cooling and heating for your samples.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service