Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z765759

Stainless steel drying trays

rolled bead, L × W × H 10 in. × 6.5 in. × 0.75 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122808
NACRES:
NB.51

material

stainless steel container

manufacturer/tradename

Polarware 10F

L × W × H

10 in. × 6.5 in. × 0.75 in.

capacity

, tray

Looking for similar products? Visit Product Comparison Guide

General description

Stainless steel drying trays have a low profile, and are lighter weight than glass. We carry a wide range of sizes. The unbreakable stainless steel material has rapid cooling and heating for your samples.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service