Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z761265

Stuart undergrad stirrer hotplate

ceramic top, analog, AC/DC input 230 V AC

Synonym(s):

electric hot plates, hot plates, stirring hot plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.76
Pricing and availability is not currently available.

material

ceramic plate

feature

capacity 15 L (stirring)

manufacturer/tradename

Stuart UC152

parameter

100 to 2000 rpm speed (stirring)
100-2000 rpm speed
450 °C max. temp. (plate)
450 °C temp. range

W × D × H

172 mm × 248 mm × 122 mm

plate size

150 x 150 mm

output

500 watts

Looking for similar products? Visit Product Comparison Guide

General description

Stylish and economical general purpose hotplate stirrers designed with safety as well as performance in mind. The compact shape takes up less bench space and makes storage easier. The hotplate has an innovative LED temperature indicator scale and can also be used in conjunction with the SCT1 digital contact thermometer to accurately control sample temperature.

The "Hot" warning light will flash whenever the plate temperature is above 50°C even when the hotplate is turned off and unplugged from the mains. Powerful magnets and motor give stirring speeds up to 2000 rpm and is capable of mixing large volumes (up to 15 L).

Model UC152 has a glass ceramic top which has excellent chemical resistance. The surface is easy to clean and the thermal properties allow very high plate temperatures while ensuring the edges stay cooler, reducing the chance of accidental burns. The white surface ensures good visibility of colour changes.

Model US152 has a robust aluminium/silicon alloy top plate for excellent heat transmission. The top plate has a thin ceramic coating for added chemical resistance. A 700W element gives rapid heating and ensures even temperature distribution across the whole surface of the plate.

Both models have an integral fitting for a retort rod and are supplied with 2 x 25 mm PTFE coated stir bars.

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service