Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z761257

Stuart undergrad stirrer, magnetic

ceramic top, AC/DC input 230 V AC

Synonym(s):

electric stirrer, laboratory stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.71
Pricing and availability is not currently available.

material

ceramic plate

feature

capacity 15 L (stirring)

manufacturer/tradename

Stuart UC151

parameter

100 to 2000 rpm speed (stirring)
100-2000 rpm speed

W × D × H

172 mm × 248 mm × 107 mm

plate size

150 x 150 mm

Looking for similar products? Visit Product Comparison Guide

General description

Powerful magnets and motor give these magnetic stirrers speeds up to 2000 rpm and is capable of mixing large volumes (up to 15 L). The compact shape of the magnetic stirrer takes up less bench space and makes storage easier.

Both magnetic stirrer models have an integral fitting for a retort rod and are supplied with 2 x 25 mm PTFE coated stir bars. The bottom of the magnetic stirrer is shaped to allow a retort base to slide underneath the unit if required so saving further bench space.

Model UC151 has a glass ceramic top which has excellent chemical resistance. The surface is also very easy to clean. The white surface ensures good visibility of colour changed, during titrations for example.

Model US151 has a robust stainless steel top plate that does not produce eddy currents like aluminium and so ensures a very powerful coupling and stirring action.

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service