Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z760366

Ohaus® MB-35 and MB-45 moisture balances

Model MB35, AC/DC input 110 V AC

Synonym(s):

moisture meters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

feature

Moisture range: 0.01% to 100% (0.01% to 1000% for regain mode)

manufacturer/tradename

Ohaus® MB35 US

weighing capacity measuring range

35 g

W × H × D

19 cm × 15.2 cm × 36 cm

platform diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

The MB35 and MB45 moisture analyzers combine state-of-the-art heating with highly accurate weighing technology to deliver a faster, more precise method of moisture analysis.
  • Fast halogen element provides uniform infrared heating up to 200 ºC
  • Superior analytical performance, with readability of 1.0 mg, 0.01% moisture and 45 gram capacity
  • Powerful software for ease of operation, program storage and user customization
  • Heating at Light Speed
  • Infrared halogen technology begins drying your sample in seconds. The unique gold reflective housing serves to create a more uniform distribution of heat, improving analyzer accuracy
  • Precise Heating - software allows you to control temperature in 1 ºC increments, up to 200 ºC
  • Lightning Start-Up - heat from 50 ºC to 180 ºC in less than 1 minute
  • Rapid Results - infrared halogen heating performs up to 40% faster than traditional infrared methods.
The MB35 is the basic model for moisture determination, leading the industry in performance/value. The MB35 features a maximum sample capacity of 35 g, with a readability of 0.001g and repeatability to 0.03% (10 g sample).
  • Intuitive software
  • Simple 3 key navigation
  • LCD display shows % moisture, actual weight, actual temperature and test time
  • Halogen heating lamp for even heating halogen lamp and four enhanced heating options with operating temperature range from 50º to 160º C in 5º increments

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service