Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z760145

Ohaus® Adventurer® Pro balance

Model AV264, AC/DC input 230 V AC (universal plugs)

Synonym(s):

analytical scales, laboratory balances, weighing balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

material

stainless steel weighing plate

feature

CE compliant
CSA approved

manufacturer/tradename

Ohaus® 80103780

measuring range

resolution: 0.1 mg

weighing capacity measuring range

260 g

platform diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Brilliant backlit high resolution dot matrix display
  • RS232 port for easy communication with computer or printer
  • GLP compliant with user selectable outputs
  • AC adapter (supplied) or 4 "AA" batteries (not supplied)
  • Sealed front panel and moulded spill ring to protect the balance during use
  • Includes an integral shipping lock to protect the weighing mechanism during transportation
  • Lockswitch to allow balance to be locked into a specific configuration, reducing operator error
  • Industry leading warranty and support
Supplied with both European 2-pin Schuko and UK 3-pin plugs.

Legal Information

Adventurer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service