Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z760013

Ohaus® Navigator® balance, NV Series

Model NV511, AC/DC input 230 V AC (universal plugs)

Synonym(s):

analytical scales, laboratory balances, weighing balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71
Product Z760013 is not currently sold in your country. Contact Technical Service

material

stainless steel plate

manufacturer/tradename

Ohaus® 83032292

weighing capacity measuring range

510 g, resolution: 0.1 g, linearity: ±0.2 g

parameter

20-85% humidity limit

W × depth × H

204 mm × 212 mm × 134 mm

platform W × L

190 mm × 138 mm

battery power

4 AA (batteries not included)

Looking for similar products? Visit Product Comparison Guide

General description

Supplied with both European 2-pin Schuko and UK 3-pin plugs.
The NAVIGATOR series offers a best-in-class combination of features, versatility and performance that fit a wide range of industrial, food and laboratory weighing applications. Multiple application modes such as: counting, percent weighing, checkweighing, display hold and accumulation/totalization address a wide range of use in quality control, inventory management, shipping and receiving, recipes and for formulation, portioning and other popular applications. A transportation lock prevents undue pressure on the load cell to ensure the scale is received in operational condition.

  • Two touchless sensors free up your hands for handling samples and limiting keypad wear and tear.
  • Ultra-fast stabilization in less than one second provides fast, accurate and repeatable weighing results, improving operator efficiency, productivity and throughput.
  • Superior mechanical overload protection system & integrated shipping lock allows the scale to withstand loads up to 403% of its rated capacity, and protects the weighing cell from damage during transportation or storage.

Legal Information

Navigator is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service