Z759929
Ohaus® Traveller balance
Model TA3001, AC/DC input 230 V AC (universal plugs)
Synonym(s):
analytical scales, laboratory balances, weighing balances
About This Item
Recommended Products
material
stainless steel plate
feature
CE compliant
packaging
pack of 1 ea
manufacturer/tradename
Ohaus® 80251653
measuring range
resolution: 0.1 g
weighing capacity measuring range
3000 g
parameter
10-40 °C temp. range
30-90% humidity limit
W × H × depth
149 mm × 73 mm × 224 mm
display W × H
84 mm × 17 mm
platform W × L
120 mm × 135 mm
battery power
4 AA (batteries not included)
Looking for similar products? Visit Product Comparison Guide
General description
Supplied with both European 2-pin Schuko and UK 3-pin plugs.
- Weigh-Thru Draftshield
- Stackable Draftshield
- Optional USB or RS232 connectivity
- Battery or AC power.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service