Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z759651

Whatman® qualitative filter paper for technical use, Grade Shark Skin®, creped

roll, W × L 21 in. × 750 ft, pack of 1

Synonym(s):

Whatman filter, Whatman paper, filter papers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

roll

packaging

pack of 1

manufacturer/tradename

Whatman 10537138
Whatman Article No. 28416978 (US reference)

parameter

77.5 sec/100 mL speed (Herzberg)

W × L

21 in. × 750 ft

thickness

170 μm

pore size

8-12 μm (Particle retention)

basis weight

44 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Grade Shark Skin Filter Papers (particle retention 8-12 µm) are a medium/slow filter paper made from super-refined cellulose. They are available in a variety of sizes, in both circles and sheets.

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the Cytiva Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

Legal Information

Shark Skin is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service