Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z757128

Kern ionizer, neutralizes electrostatic charge, for DLB moisture analyzer

UK plug

Synonym(s):

air ionizers, ionizers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
Pricing and availability is not currently available.

description

Neutralization: +/- 20V

feature

Discharge of ozone: 0.04 ppm/h
UK plug

manufacturer/tradename

Kern YBI-01 GB

W × depth × H

97 mm × 53 mm × 31 mm

Looking for similar products? Visit Product Comparison Guide

General description

When weighing plastics, china, or glass, these materials often carry an electrostatic charge. The electromagnetic field that occurs between the material to be weighed and the balance can cause the weighing result to be distorted by up to a gram.

The Kern ionizer neutralizes the electrostatic charge providing a more accurate measurement in milligrams or even smaller increments.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service