Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z757098

Kern temperature calibration set for DLB moisture analyzer

temperature 50-1300 °C

Synonym(s):

moisture sensor, moisture tester

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

manufacturer/tradename

Kern DLB-A01N

temperature measuring range

50-1300 °C

H × W × D

162 mm × 76 mm × 38.5 mm

weight

210 g

battery power

9 V (compound battery/150 hrs)

General description

Consists of measurement sensor and display device (supplied in an aluminium case).

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service