Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z746010

Whatman® nitrocellulose membrane filters

plain white, pore size 0.45 μm, diam. 50 mm

Synonym(s):

Whatman filter, membrane filters, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

circles
plain white

packaging

pack of 100 ea

manufacturer/tradename

Whatman 7184-005
Whatman Article No. 28420742 (US reference)

diam.

50 mm

pore size

0.45 μm

basis weight

0.55 (Max.) 0.036 (Min.) g/m2

Looking for similar products? Visit Product Comparison Guide

Other Notes

Global SIAL customers (excluding Japan) can now order any product from the Cytiva Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.

The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dori M Landry et al.
Genes & development, 23(23), 2753-2764 (2009-12-03)
Most eukaryotic mRNAs are translated using a cap-dependent mechanism of translation. However, approximately 10% of mammalian mRNAs initiate translation using a cap-independent mechanism that is not well understood. These mRNAs contain an internal ribosome entry site (IRES) located in the

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service